Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Blotting papers

Sheets, 200×200 mm
Catalog # SARTFT-2519200200N
   Low Manufacturing Impact
Supplier:   Sartorius
Blotting papers
Catalog # SARTFT-2519200200N
Supplier:  Sartorius
   Low Manufacturing Impact
Blotting papers
Blotting papers

Sheets, 200×200 mm

Price
127,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Their extremely smooth surface and relatively high thickness provide them with superior absorption properties and uniformity across the entire contact area.

  • Grades BF 2 and BF 3 are made of cotton linters with more than 98% alpha-cellulose content
  • Four grades of blotting papers are available

Grades BF 1 and BF 4 are made of refined pulp and cotton linters with more than 95% alpha-cellulose content.

Specifications
  • Description:
    Sheets
  • Dimensions:
    200×200 mm
  • Seq:
    02
  • Thickness:
    0,35 mm
  • Cat. No.:
    SARTFT-2519200200N
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    195 g/m²