Digital refractometers, PR-α series
Digital refractometer, PR-32α, 0,0 - 32,0 °Bx, 0,1 °Bx
Catalog # 635-0149
Supplier: Atago
Jump to:
Product Details & Documents
Modern, attractive refractometers for sugar applications.
- Different colours to identify the models
- Simple two-button operation
- Calibration with water
External light interference (ELI) to take accurate measurements in daylight or near a window.
: PR-301α is supplied with a calibration standard (7 ml) and round sheets.
Specifications
- Model:PR-32α
- Range:0,0 - 32,0 °Bx
- Resolution:0,1 °Bx
- Description:Digital refractometer
- Cat. No.:635-0149
- W×D×H:170×90×40 mm
- Electrical:9 V 006p dry battery
- Temperature compensation range:5/10...40 °C
- Weight:300 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



