Capillary columns, DB-624
on 5" cage, Capillary, DB-624, 1,80 µm, 0,32 mm, 30 m
Catalog # HEWL123-1334E
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are recommended for EPA methods 502.2 and 8021, as well as for fast GC/MS volatiles analysis. They are specifically designed for the analysis of volatile priority pollutants and residual solvents.
- Excellent inertness for active compounds
- Bonded and cross-linked
- Solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Description:on 5" cage
- Length:30 m
- Seq:46
- Phase:DB-624
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



