Venting filters, Acro® 50
1 µm, 19,6 cm², 1/8” MNPT
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Reusable filters with superior performance for critical applications, ideal for use with bioreactors and fermenters and for filtration of aggressive solvents.
Membrane: PTFE on a hydrophobic PP support; housing: PP, autoclavable
Documents
Specifications
- Filtration area:19,6 cm²
- Pore size:1 µm
- Seq:07
- Inlet/outlet connections:1/8” MNPT
- Cat. No.:515-0125
- Max. pressure:4,1 bar
- Max. temperature:130 °C
- Ø:50 mm
Accessories
Product Information
- Catalog #PkAvailabilityPrice
- Integrity test kit, includes pressure gauge, three-way valve and 10 ml syringeIntegrity test kit, includes pressure gauge, three-way valve and 10 ml syringe516-89341Log in for availability1 * 1 ST - 171,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



