Order Entry
Germany
Orders LinkContactUsLinkComponent
Flasks, round bottom, Quickfit® ground joints

Flasks, round bottom, Quickfit® ground joints

100 ml, 29/32 NS, 114 mm
Catalog # 201-8475
Supplier:   SciLabware
Flasks, round bottom, Quickfit® ground joints
Catalog # 201-8475
Supplier:  SciLabware
Flasks, round bottom, Quickfit® ground joints
Flasks, round bottom, Quickfit® ground joints

100 ml, 29/32 NS, 114 mm

Price
108,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

PYREX®, borosilicate glass, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With white, matt labelling area.

Certifications: ISO 1773, ISO 4797.

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    100 ml
  • Height:
    114 mm
  • Seq:
    16