Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

80 mm, 8 mm, 90 - 150 mm, 80 mm
Catalog # 221-0005
Supplier:   SciLabware
Funnels with short stem
Catalog # 221-0005
Supplier:  SciLabware
Funnels with short stem
Funnels with short stem

80 mm, 8 mm, 90 - 150 mm, 80 mm

Price
209,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls.

Specifications
  • Funnel O-Ø:
    80 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    80 mm
  • For filter Ø:
    90 - 150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.