Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

35 mm, 8 mm, 45 - 55 mm, 35 mm
Catalog # 221-0003
Supplier:   SciLabware
Funnels with short stem
Catalog # 221-0003
Supplier:  SciLabware
Funnels with short stem
Funnels with short stem

35 mm, 8 mm, 45 - 55 mm, 35 mm

Price
123,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls.

Specifications
  • Funnel O-Ø:
    35 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    35 mm
  • For filter Ø:
    45 - 55 mm