Order Entry
Germany
Orders LinkContactUsLinkComponent
Vacuum filtering flasks, Büchner, with screwthread connector

Vacuum filtering flasks, Büchner, with screwthread connector

5000 ml, 385 mm, 220 mm, 68 mm
Catalog # 511-0785
Supplier:   SciLabware
Vacuum filtering flasks, Büchner, with screwthread connector
Catalog # 511-0785
Supplier:  SciLabware
Vacuum filtering flasks, Büchner, with screwthread connector
Vacuum filtering flasks, Büchner, with screwthread connector

5000 ml, 385 mm, 220 mm, 68 mm

Price
229,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Side arm features a PTFE screwthread connector for easy and safe fitting of 9 mm bore vacuum tubing
  • With tooled neck to accept a rubber stopper or cone

Büchner flasks with heavy wall construction for vacuum filtration applications.

Certifications: Complies with ISO 6556

Specifications
  • Ext.Ø:
    220 mm
  • Capacity:
    5000 ml
  • Height:
    385 mm
  • Seq:
    09
  • Neck I-Ø:
    68 mm