Measuring scoops, Azlon®
1000 ml, 385 mm
Catalog # 231-0027
Supplier: SciLabware
Jump to:
Product Details & Documents
PP, white. Scoops with flat, bevelled end and reinforced handle.
- Excellent chemical resistance, robust
- Heat resistant up to +130 °C, autoclavable
- The capacity of the scoop is stamped into the handle for easy reading
Specifications
- Capacity:1000 ml
- Length:385 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



