VWR®, Speciality pH Electrodes
Low ionic, double juntion (Pellon), 0...+100 °C, Epoxy, Gel, 12×150 mm, BNC, Low ionic strength solutions
Catalog # 662-1807
Supplier: VWR Collection
Jump to:
Product Details & Documents
With 1 m fixed cable.
pH range: 0 to 14
Specifications
- Connection:BNC
- Ø×L:12×150 mm
- For:Low ionic strength solutions
- Type:Low ionic, double juntion (Pellon)
- Material:Epoxy
- Seq:03
- Electrolyte:Gel
- Temp.:0...+100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



