Counting chambers, Bürker
Cell counter, bright-lined, with clips, Bürker, 0,1 mm
Catalog # 631-1124
Supplier: LABOR OPTIK
Jump to:
Product Details & Documents
Counting chambers according to Bürker's ruling.
- Large squares (1 mm²) divided into 16 group squares by double lines (0,05 mm apart)
- Double lines form small squares of an area of 0,0025 mm²
- Nine counting grids
Suitable for counting leucocytes and erythrocytes.
Counting grid: 9
Specifications
- Depth of chamber:0,1 mm
- Type:Bürker
- Description:Cell counter, bright-lined, with clips



