Order Entry
Germany
Orders LinkContactUsLinkComponent
Counting chambers, Thoma

Counting chambers, Thoma

Counting chamber with double ruling and clips, Thoma, 0,10 mm
Catalog # 631-1118
Supplier:   LABOR OPTIK
Counting chambers, Thoma
Catalog # 631-1118
Supplier:  LABOR OPTIK
Counting chambers, Thoma
Counting chambers, Thoma

Counting chamber with double ruling and clips, Thoma, 0,10 mm

Price
96,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

For counting thrombocytes and erythrocytes, the grid system corresponds to the large square in the middle of the Neubauer chamber.

  • Subdivision doubles the analysis options
  • Bright-line division increases contrast of the net system to make work much easier
  • Spring clips guarantee the exact positioning of the cover slips
  • For blood capillaries
  • Each small square has a surface of 0,0025 mm²
Specifications
  • Depth of chamber:
    0,10 mm
  • Description:
    Counting chamber with double ruling and clips, Thoma
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.