Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

3000 ml, 180 mm, 150 mm
Catalog # RSGA070.003
Supplier:   RSG
Beakers, low form
Catalog # RSGA070.003
Supplier:  RSG
Beakers, low form
Beakers, low form

3000 ml, 180 mm, 150 mm

Price
512,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Documents

Specifications
  • Ext.Ø:
    150 mm
  • Capacity:
    3000 ml
  • Height:
    180 mm
  • Seq:
    06