Order Entry
Germany
Orders LinkContactUsLinkComponent
Pipette tips

Pipette tips

Standard, 10 - 1000 µl, +, 71,5 mm, Blue, 10 racks, 96 each
Catalog # 613-5105
   Low Manufacturing Impact
Supplier:   Sartorius
Pipette tips
Catalog # 613-5105
Supplier:  Sartorius
   Low Manufacturing Impact
Pipette tips
Pipette tips

Standard, 10 - 1000 µl, +, 71,5 mm, Blue, 10 racks, 96 each

Price
96,80 €
Log in for availability
1 * 960 ST
Product Details & Documents

These pipette tips are suitable for many pipettes on the market.

  • Natural colour, premium grade PP, autoclavable
  • Excellent seal design for accurate, leak-tight sealing
  • Produced and packed in a dust-free environment under strictly maintained conditions

Ordering information: Available in bulk packaging, in autoclavable racks and in refills.

Caution: Article 613-4153 (BHIT780310) is designed for use with the Midi Plus Pipette Controller only.

Specifications
  • Colour code:
    Blue
  • Packed:
    10 racks, 96 each
  • Sterile:
    +
  • Volume:
    10 - 1000 µl
  • Length:
    71,5 mm
  • Seq:
    25
  • Tip style:
    Standard
  • Cat. No.:
    613-5105
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.