Scoops
310 mm, 110 mm, White
Catalog # SCRW4280310
Supplier: SCHROEDER WILESCO
Jump to:
Product Details & Documents
These coloured scoops made from PP are suitable for food contact.
Specifications
- Width:110 mm
- Colour:White
- Length:310 mm
- Seq:02



