Order Entry
Germany
Orders LinkContactUsLinkComponent
Multi-wavelength Abbe refractometers

Multi-wavelength Abbe refractometers

DR-M2, 450 nm: 1,32 − 1,73 nD ; 589 nm: 1,30 − 1,71 nD ; 680 nm: 1,29 − 1,70 nD ; 1100 nm: 1,27 − 1,68 nD
Catalog # ATAG1410
Supplier:   Atago
Multi-wavelength Abbe refractometers
Catalog # ATAG1410
Supplier:  Atago
Multi-wavelength Abbe refractometers
Multi-wavelength Abbe refractometers

DR-M2, 450 nm: 1,32 − 1,73 nD ; 589 nm: 1,30 − 1,71 nD ; 680 nm: 1,29 − 1,70 nD ; 1100 nm: 1,27 − 1,68 nD

Price
10 630,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These multi-wavelength Abbe refractometers can measure refractive index or Abbe number ([nu]d or [nu]e) at different wavelengths.

A calibration certificate and compatible digital printer are available.

The units display measurement results on the display.

 : Supplied with a test piece (refractive index point), 4 ml of monobromonaphthalene, an Allen wrench, a lighting glass, one 589 nm interference filter, one 546 nm interference filter, ten tube bands, a spare bulb and an instruction manual. DR-M2/1550 and DR-M4/1550 come with a near infrared ray viewer, mounting adapter and set screw, monochromatic light source device, a test piece (refractive index point). DR-M4 and DR-M4/1550 also include 4 ml of methylene iodide-containing sulfur solution.

Specifications
  • Model:
    DR-M2
  • Refractive index:
    450 nm: 1,32 − 1,73 nD ; 589 nm: 1,30 − 1,71 nD ; 680 nm: 1,29 − 1,70 nD ; 1100 nm: 1,27 − 1,68 nD
  • Temperature measurement:
    5...50 °C
  • Cat. No.:
    ATAG1410
  • Light source:
    Monochromatic
  • Accuracy:
    ±0,0002 nD
  • W×D×H:
    130×290×310 mm
  • Electrical:
    100 - 240 V/50-60 Hz
  • Weight:
    6 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 800 - 1100 nm
    Interference filter, 800 - 1100 nm
    ATAGRE-3526/800
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 681 - 799 nm
    Interference filter, 681 - 799 nm
    ATAGRE-3526/681
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 540 - 680 nm
    Interference filter, 540 - 680 nm
    ATAGRE-3526/540
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 450 - 539 nm
    Interference filter, 450 - 539 nm
    ATAGRE-3526/450
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 644 nm (C'), for DR-M2
    Interference filter, 644 nm (C'), for DR-M2
    ATAGRE-3525
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 480 nm (F'), for DR-M2
    Interference filter, 480 nm (F'), for DR-M2
    ATAGRE-3524
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 546 nm (E), for DR-M2
    Interference filter, 546 nm (E), for DR-M2
    ATAGRE-3523
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 656 nm (C), for DR-M2
    Interference filter, 656 nm (C), for DR-M2
    ATAGRE-3522
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 486 nm (F), for DR-M2
    Interference filter, 486 nm (F), for DR-M2
    ATAGRE-3521
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Prism, main and secondary for DR-M4, DR-M4/1550
    Prism, main and secondary for DR-M4, DR-M4/1550
    ATAGRE-1640
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Prism, main and secondary for DR-M2
    Prism, main and secondary for DR-M2
    ATAGRE-1600
    Log in for availability
    1 * 1 ST