Order Entry
Germany
Orders LinkContactUsLinkComponent
Flow cups with fixed nozzle

Flow cups with fixed nozzle

Viscosity flow cup (max.W×H = 92×84 mm), 91 - 326 cSt, 5 mm
Catalog # SIMEVF2183
Supplier:   Industrial Physics
Flow cups with fixed nozzle
Catalog # SIMEVF2183
Supplier:  Industrial Physics
Flow cups with fixed nozzle
Flow cups with fixed nozzle

Viscosity flow cup (max.W×H = 92×84 mm), 91 - 326 cSt, 5 mm

Price
220,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These flow cups are composed of an anodised aluminium cup and a stainless steel nozzle.

Designed to measure the viscosity of lacquers, paint and other liquids.

Certifications: ISO 2431

Ordering information: Stand must be ordered separately.

Documents

Specifications
  • Range:
    91 - 326 cSt
  • Description:
    Viscosity flow cup (max.W×H = 92×84 mm)
  • Seq:
    03
  • Cup orifice:
    5 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 ST - 29,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 ST - 82,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for ISO and AFNOR cups
    Temperature control jacket with tripod for ISO and AFNOR cups
    SIMEVF2068
    Log in for availability
    1 * 1 ST - 615,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 ST - 85,80 €