Stoppers, rubber, red, different sizes
60,0 mm, 71,0 mm, 83,0 mm
Catalog # DENE1010271
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
DENE1010256_TDS.pdf
Technisches Datenblatt
Drawing_DRWG00
Technische Zeichnung
Specifications
- Ø bottom:71,0 mm
- Ø top:83,0 mm
- Height:60,0 mm
- Seq:38



