Stoppers, rubber, red, different sizes
50,0 mm, 18,0 mm, 70,0 mm
Catalog # DENE1010260
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
DENE1010256_TDS.pdf
Datasheet
Drawing_DRWG00
Technical Drawing
Specifications
- Ø bottom:18,0 mm
- Ø top:70,0 mm
- Height:50,0 mm
- Seq:09



