Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Dropping bottles, LDPE, Wheaton®

15 ml, 66 mm, 25 mm, 15-415
Catalog # WHEAW242835-A
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Catalog # WHEAW242835-A
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Dropping bottles, LDPE, Wheaton®

15 ml, 66 mm, 25 mm, 15-415

Price
1 760,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Dropping bottles made of natural or white LDPE. The white LDPE bottles tends to protect the sensitive samples from UV light.

  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    25 mm
  • Thread:
    15-415
  • Capacity:
    15 ml
  • Height:
    66 mm
  • Seq:
    24
  • Cat. No.:
    WHEAW242835-A