Order Entry
Germany
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Wheaton®

Dropping bottles, LDPE, Wheaton®

30 ml, 70 mm, 32 mm, 20-410
Catalog # 215-4147
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Catalog # 215-4147
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Dropping bottles, LDPE, Wheaton®

30 ml, 70 mm, 32 mm, 20-410

Price
254,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Dropping bottles made of natural or white LDPE. The white LDPE bottles tends to protect the sensitive samples from UV light.

  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    32 mm
  • Thread:
    20-410
  • Capacity:
    30 ml
  • Height:
    70 mm
  • Seq:
    11