Order Entry
Germany
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Wheaton®

Dropping bottles, LDPE, Wheaton®

6 ml, 42 mm, 18 mm, 13-425
Catalog # 215-4139
Supplier:   DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Catalog # 215-4139
Supplier:  DWK Life Sciences
Dropping bottles, LDPE, Wheaton®
Dropping bottles, LDPE, Wheaton®

6 ml, 42 mm, 18 mm, 13-425

Price
193,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Dropping bottles made of natural or white LDPE. The white LDPE bottles tends to protect the sensitive samples from UV light.

  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    18 mm
  • Thread:
    13-425
  • Capacity:
    6 ml
  • Height:
    42 mm
  • Seq:
    03