Dropping bottles, LDPE, WHEATON®
15 ml, 78 mm, 25 mm, 15-415
Catalog # WHEA211604
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
LDPE, translucent, with tip and cap.
- Tip dispenses a stream of liquid or non-controlled drop
- Flexible for easy handling
- Good chemical and temperature resistance
Packaging: Dropper bottles, tips and caps are packaged separately.
Specifications
- Ext.Ø:25 mm
- Thread:15-415
- Capacity:15 ml
- Height:78 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



