Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Micro pipettes, minicaps®

3 µl, 32 mm
Catalog # 612-2434
Supplier:   HIRSCHMANN
Micro pipettes, minicaps®
Catalog # 612-2434
Supplier:  HIRSCHMANN
Micro pipettes, minicaps®
Micro pipettes, minicaps®

3 µl, 32 mm

Price
92,70 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

DURAN®, borosilicate glass, not heparinised, disposable.

  • Conformity certified
  • End to end: contains the stated volume when filled from one end to the other
  • Safe packaging for protection during transportation

DIN ISO 7550, IVD 98/79 EC

Accuracy: 0,5%

Reproducibility: 1%

 : DIN ISO 7550, IVD 98/79 EC

 : 100 micro pipettes are packed in a glass vial with colour-coded dispenser cap, 10 of these vials are packed into a stable carton box.

Specifications
  • Capacity:
    3 µl
  • Length:
    32 mm