Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Phase separating paper, grade 480

480, 110 mm
  SARTFT-3-602-110
   Low Manufacturing Impact
 :   Sartorius
Phase separating paper, grade 480
  SARTFT-3-602-110
 :  Sartorius
   Low Manufacturing Impact
Phase separating paper, grade 480
Phase separating paper, grade 480

480, 110 mm

 
37,30 €
   
1 * 100 ST
 

This phase separating paper is impregnated with stabilised silicon, thus rendering it hydrophobic and it retains water, but allows solvents to flow through. The flow stops automatically when the entire solvent has passed through, this eliminates the need to use separating funnels.

Used for filtration of organic solvents that have been contaminated with water to separate the aqueous from the organic phase, filtration of extracting solvents in clinical or medical labs and separation of emulsions that are formed during the extraction of aqueous plant or drug solutions.

 
  • Grade:
    480
  • Seq:
    02
  • Size:
    110 mm
  • Thickness:
    0,19 mm
  • Cat. No.:
    SARTFT-3-602-110
  • Environmental certification:
    Renewable Energy Certificate
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    85 g/m²