Vacuum pumps
Electric vacuum pump 220 V, 50 Hz, multiple filtration run with multi-branch manifolds, Traditional pump
Catalog # SART16612
Supplier: Sartorius
Jump to:
Product Details & Documents
The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.
- Electric neoprene membrane pumps
- Oil- and maintenance-free
- Low noise level
The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.
Specifications
- Model:Traditional pump
- Description:Electric vacuum pump 220 V, 50 Hz, multiple filtration run with multi-branch manifolds
- Seq:04
- Power connection:220 V, 50 Hz
- Cat. No.:SART16612
- Diaphragms:Neoprene
- Permitted gas and ambient air temperature:5…40 °C
- Flow rate:26 l/min
- Vacuum:13 mbar
- Protection class:–
- Electrical supply:120 W
- W×D×H:338×225×250 mm
- Weight:9,8 kg



