Order Entry
Germany
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

130 mm, 40 mm, 9 mm
Catalog # 231-0038
Supplier:   BOCHEM
Double spatulas
Catalog # 231-0038
Supplier:  BOCHEM
Double spatulas
Double spatulas

130 mm, 40 mm, 9 mm

Price
9,90 €
Log in for availability
1 * 5 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.

  • Round handle, one flat and one rounded end
  • Straight shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    130 mm
  • Seq:
    02
  • Blade width:
    9 mm
  • Blade length:
    40 mm