Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Test tubes racks, wire

Blue, 72 (6×12), 16 mm, 127×237×65 mm
Catalog # 212-3491
Supplier:   HEATHROW
Test tubes racks, wire
Catalog # 212-3491
Supplier:  HEATHROW
Test tubes racks, wire
Test tubes racks, wire

Blue, 72 (6×12), 16 mm, 127×237×65 mm

Price
39,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Tube racks, made of chemically-resistant epoxy-coated steel wire.Durable racks for transport or sample handling.

  • With slotted bottom
  • Holds either 13 and 16 mm tubes
  • Very good chemical resistance, autoclavable
Specifications
  • For tube Ø:
    16 mm
  • No. of Holes:
    72 (6×12)
  • Colour:
    Blue
  • W×D×H:
    127×237×65 mm