Order Entry
Germany
Orders LinkContactUsLinkComponent
Coagulation forceps, standard, Aesculap®

Coagulation forceps, standard, Aesculap®

Sharp, 175 mm, 1,1 mm
Catalog # AESCGK807R
Supplier:   Aesculap
Coagulation forceps, standard, Aesculap®
Catalog # AESCGK807R
Supplier:  Aesculap
Coagulation forceps, standard, Aesculap®

Sharp, 175 mm, 1,1 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

These forceps are made up of EURO tab connector and AESCULAP® tab connector.

Specifications
  • Type:
    Sharp
  • Width:
    1,1 mm
  • Length:
    175 mm
  • Seq:
    02