Gouges, Aesculap®
Spongiosa gouge, -, 10 mm, 250 mm
Catalog # AESCFL443R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Type:-
- Width:10 mm
- Description:Spongiosa gouge
- Length:250 mm
- Seq:55
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



