Gouges, Aesculap®
Gouge, Lexer, 5 mm, 220 mm
Catalog # AESCFL411R
Supplier: Aesculap
Jump to:
Product Details & Documents
Specifications
- Type:Lexer
- Width:5 mm
- Description:Gouge
- Length:220 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



