Evaporating dishes, flat shape
100 ml, 20 mm, 80 mm
Catalog # BOCH8572
Supplier: BOCHEM
Jump to:
Product Details & Documents
Evaporating dishes are made of stainless steel 18/10.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
Specifications
- Ext.Ø:80 mm
- Capacity:100 ml
- Height:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



