Order Entry
Germany
Orders LinkContactUsLinkComponent
Double spatulas

Double spatulas

500 mm, 100 mm, 20 mm
Catalog # 231-1039
Supplier:   BOCHEM
Double spatulas
Catalog # 231-1039
Supplier:  BOCHEM
Double spatulas
Double spatulas

500 mm, 100 mm, 20 mm

Price
9,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel 18/10, anti-magnetic. Multipurpose spatula for a wide range of uses.

  • Round handle, one flat and one rounded end
  • Straight shape
  • Excellent thermal resistance, autoclavable
  • Good chemical resistance
Specifications
  • Length:
    500 mm
  • Seq:
    14
  • Blade width:
    20 mm
  • Blade length:
    100 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.