Order Entry
Germany
Orders LinkContactUsLinkComponent
Section lifters

Section lifters

150 mm, 50 mm, 15 mm
Catalog # BOCH3531
Supplier:   BOCHEM
Section lifters
Catalog # BOCH3531
Supplier:  BOCHEM
Section lifters
Section lifters

150 mm, 50 mm, 15 mm

Price
4,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Section lifters with stiff blade and wooden handle.

Specifications
  • Length:
    150 mm
  • Seq:
    02
  • Blade width:
    15 mm
  • Blade length:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.