Evaporating dishes
45 ml, 16 mm, 60 mm
Catalog # BOCH8041
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of nickel 99,5 %.
- Good chemical resistance
- Very good temperatrure resistance
- Easy to clean
Without spout.
Specifications
- Ext.Ø:60 mm
- Capacity:45 ml
- Height:16 mm
- Seq:02



