Order Entry
Germany
Orders LinkContactUsLinkComponent
Evaporating dishes

Evaporating dishes

100 ml, 16 mm, 90 mm
Catalog # BOCH8045
Supplier:   BOCHEM
Evaporating dishes
Catalog # BOCH8045
Supplier:  BOCHEM
Evaporating dishes
Evaporating dishes

100 ml, 16 mm, 90 mm

Price
82,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made of nickel 99,5 %.

  • Good chemical resistance
  • Very good temperatrure resistance
  • Easy to clean

Without spout.

Specifications
  • Ext.Ø:
    90 mm
  • Capacity:
    100 ml
  • Height:
    16 mm
  • Seq:
    04