Order Entry
Germany
Orders LinkContactUsLinkComponent
Rubber Sleeves

Rubber Sleeves

Rubber sleeve; inner Ø: 20 mm; compatible with: 8 ml crucible; adapter: 27 mm, 26 mm
Catalog # ROBU20701
Supplier:   ROBU GLASFILTER
Rubber Sleeves
Catalog # ROBU20701
Supplier:  ROBU GLASFILTER
Rubber Sleeves
Rubber Sleeves

Rubber sleeve; inner Ø: 20 mm; compatible with: 8 ml crucible; adapter: 27 mm, 26 mm

Price
9,80 €
Log in for availability
1 * 5 ST
Product Details & Documents

ROBU® Rubber Sleeves for Crucibles provide secure sealing for filter crucibles and corresponding adapters. Made from high-quality rubber, they ensure a tight fit and prevent leaks during filtration processes, offering durability and reliability in laboratory applications.

  • Secure sealing for filter crucibles
  • Prevents leaks during filtration
  • High-quality rubber construction
  • Durable and long-lasting
  • Ensures tight fit with corresponding adapters
  • Resistant to chemicals and high temperatures
  • Easy to install and replace

The ROBU Rubber Sleeves for Crucibles are designed to provide a secure seal for filter crucibles and their corresponding adapters, ensuring leak-free filtration processes. Made from high-quality rubber, these sleeves offer exceptional durability and resistance to chemicals and high temperatures, making them perfect for use in demanding laboratory environments. They ensure a tight fit, providing consistent and reliable performance throughout the filtration process. Easy to install and replace, the rubber sleeves are an essential component for maintaining the efficiency and integrity of laboratory filtration setups.

Total height: 15 mm.

Specifications
  • Ext.Ø:
    26 mm
  • Description:
    Rubber sleeve; inner Ø: 20 mm; compatible with: 8 ml crucible; adapter: 27 mm
  • Seq:
    1