Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stoppers, rubber, red, different sizes

35,0 mm, 31,0 mm, 38,0 mm
Catalog # 217-0699
Supplier:   DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Catalog # 217-0699
Supplier:  DEUTSCH NEUMANN
Stoppers, rubber, red, different sizes
Stoppers, rubber, red, different sizes

35,0 mm, 31,0 mm, 38,0 mm

Price
7,80 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Ø bottom:
    31,0 mm
  • Ø top:
    38,0 mm
  • Height:
    35,0 mm
  • Seq:
    26