Baume hydrometers
30 - 40 °Bé, 0,1°, 260 mm
Catalog # 614-0054
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:260 mm
- Seq:009
- Division:0,1°
- Range:30 - 40 °Bé
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



