Order Entry
Germany
Orders LinkContactUsLinkComponent
Spoon spatulas

Spoon spatulas

180 mm, Red
Catalog # 231-2413
Supplier:   KARTELL
Spoon spatulas
Catalog # 231-2413
Supplier:  KARTELL
Spoon spatulas
Spoon spatulas

180 mm, Red

Price
51,20 €
Log in for availability
1 * 10 ST
Product Details & Documents

Polyamide, fibreglass reinforced, red.

  • Good chemical resistance
  • Heat resistance up to +100 °C (up to +180 °C for short periods)
  • Robust, flexible

Certifications: DIN 12890

Documents

Specifications
  • Colour:
    Red
  • Length:
    180 mm
  • Seq:
    01