Order Entry
Germany
Orders LinkContactUsLinkComponent
Micro pipettes, minicaps®

Micro pipettes, minicaps®

2 µl, 32 mm
Catalog # 612-2433
Supplier:   HIRSCHMANN
Micro pipettes, minicaps®
Catalog # 612-2433
Supplier:  HIRSCHMANN
Micro pipettes, minicaps®
Micro pipettes, minicaps®

2 µl, 32 mm

Price
92,70 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

DURAN®, borosilicate glass, not heparinised, disposable.

  • Conformity certified
  • End to end: contains the stated volume when filled from one end to the other
  • Safe packaging for protection during transportation

DIN ISO 7550, IVD 98/79 EC

Accuracy: 0,5%

Reproducibility: 1%

Certifications: DIN ISO 7550, IVD 98/79 EC

Packaging: 100 micro pipettes are packed in a glass vial with colour-coded dispenser cap, 10 of these vials are packed into a stable carton box.

Specifications
  • Capacity:
    2 µl
  • Length:
    32 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.