Calibration weights, class E2, Proof Line
50 g, 0,10 ± mg, Knob weight
Catalog # 611-1703
Supplier: Sartorius Balances
Jump to:
Product Details & Documents
Sartorius Proof Line weights are high quality working standards for everyday use. These weights are made of high quality material with polished or precision lathed surfaces.
- 0 to 5 mg leaf weights: Aluminium
- 10 to 500 mg leaf weights: Nickel silver
- 1 g to 10 Kg Knob weights: Stainless steel
: Comply in all respects with the requirements on shape, material and markings specified by the OIML R111-1 International Recommendation.
Specifications
- Weight:50 g
- Seq:059
- Tolerance:0,10 ± mg
- Type:Knob weight
Accessories
Product Information
- Catalog #AvailabilityPrice
- Brush, small, 100 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, medium, 115 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, large, 150 mm
Product Information
- Catalog #AvailabilityPrice
- Brush, extra large, 250 mm
Product Information
- Catalog #AvailabilityPrice
- Pair of gloves, cotton
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 20 kg weights
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 115 mm, for 1 mg - 5 gForceps with silicone-coated tips, 115 mm, for 1 mg - 5 gSARBYAW31Log in for availability1 * 1 ST - 26,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 100 g - 1 kg (2 kg)Glass bell jar with support plate, for 100 g - 1 kg (2 kg)SARBYAW02Log in for availability1 * 1 ST - 936,00 €
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 230 mm, for 1 g - 1 kgForceps with silicone-coated tips, 230 mm, for 1 g - 1 kgSARBYAW33Log in for availability1 * 1 ST - 57,20 €
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 2 kg
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 500 g
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 1 kg
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 5 kg weights
Product Information
- Catalog #AvailabilityPrice
- Pair of gloves, fine leather
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 10 kgGlass bell jar with support plate, for 10 kgSARBYAW04Log in for availability1 * 1 ST - 1 460,00 €
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)Glass bell jar with support plate, for 1 mg - 50 g (100 g or 200 g)SARBYAW01Log in for availability1 * 1 ST - 832,00 €
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 50 kg weights
Product Information
- Catalog #AvailabilityPrice
- Handle, for lifting 10 kg weights
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 20 g weights with closed-pore foam inletPlastic screw box for 1 - 20 g weights with closed-pore foam inletSARBYAW20GLLog in for availability1 * 1 ST - 12,40 €
Product Information
- Catalog #AvailabilityPrice
- Plastic screw-top boxes for 100 g weights with closed-pore foam inletPlastic screw-top boxes for 100 g weights with closed-pore foam inletSARBYAW100GLLog in for availability1 * 1 ST - 15,60 €
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 50 g weights with closed-pore foam inletPlastic screw box for 50 g weights with closed-pore foam inletSARBYAW50GLLog in for availability1 * 1 ST - 15,60 €
Product Information
- Catalog #AvailabilityPrice
- Forceps with silicone-coated tips, 160 mm, for 1 g - 200 gForceps with silicone-coated tips, 160 mm, for 1 g - 200 gSARBYAW32Log in for availability1 * 1 ST - 36,40 €
Product Information
- Catalog #AvailabilityPrice
- Glass bell jar with support plate, for 20 kgGlass bell jar with support plate, for 20 kgSARBYAW05Log in for availability1 * 1 ST - 1 660,00 €
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 100 mg weights with closed-pore foam inletPlastic screw box for 100 mg weights with closed-pore foam inletSARBYAW01GLLog in for availability1 * 1 ST - 12,40 €
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 5000 g weights with closed-pore foam inletPlastic screw box for 1 - 5000 g weights with closed-pore foam inletSARBYAW5000GLLog in for availability1 * 1 ST - 46,80 €
Product Information
- Catalog #AvailabilityPrice
- Weight fork, for 500 g - 5 kg
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 500 g weights with closed-pore foam inletPlastic screw box for 1 - 500 g weights with closed-pore foam inletSARBYAW500GLLog in for availability1 * 1 ST - 20,80 €
Product Information
- Catalog #AvailabilityPrice
- Plastic screw box for 1 - 2000 g weights with closed-pore foam inletPlastic screw box for 1 - 2000 g weights with closed-pore foam inletSARBYAW2000GLLog in for availability1 * 1 ST - 33,30 €



