Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, CP-Wax™

Capillary columns, CP-Wax™

on 7" cage, Capillary, CP-Wax 57 CB, 0,20 µm, 0,32 mm, 50 m
Catalog # 558-0036
Supplier:   VARIAN
Capillary columns, CP-Wax™
Catalog # 558-0036
Supplier:  VARIAN
Capillary columns, CP-Wax™
Capillary columns, CP-Wax™

on 7" cage, Capillary, CP-Wax 57 CB, 0,20 µm, 0,32 mm, 50 m

Price
1 260,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,20 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    50 m
  • Seq:
    31
  • Phase:
    CP-Wax 57 CB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.