Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, CP-Wax™

Capillary columns, CP-Wax™

on 7" cage, Capillary, CP-Wax 52 CB, 0,25 µm, 0,15 mm, 25 m
Catalog # VARICP7792
Supplier:   VARIAN
Capillary columns, CP-Wax™
Catalog # VARICP7792
Supplier:  VARIAN
Capillary columns, CP-Wax™
Capillary columns, CP-Wax™

on 7" cage, Capillary, CP-Wax 52 CB, 0,25 µm, 0,15 mm, 25 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The CP-Wax™ lines of chemically bonded columns offer a broad range of selectivities for method optimisation. The backbone of this series stationary phases is made of a polyethylene glycol.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,15 mm
  • Description:
    on 7" cage
  • Length:
    25 m
  • Seq:
    3
  • Phase:
    CP-Wax 52 CB
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.