Order Entry
Germany
Orders LinkContactUsLinkComponent
Automatic penetrometer

Automatic penetrometer

Automatic penetrometer with controller, 0 − 40 mm (400 Pen)
Catalog # 619-0312
Supplier:   STANHOPE SETA
Automatic penetrometer
Catalog # 619-0312
Supplier:  STANHOPE SETA
Automatic penetrometer
Automatic penetrometer

Automatic penetrometer with controller, 0 − 40 mm (400 Pen)

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

This automatic penetrometer is designed for the quality control in cosmetics (creams, toothpastes), food (cheese, jams) and petrochemistry (bitumen, waxes, lubricants).

  • Head with a two speed elevating mechanism
  • Automatic plunger release and retention
  • Solid state timer control
  • Quick and precise positioning via the clutch pointer
  • Aluminium base with spirit level and flexible light dimmer

Certifications: ASTM

Ordering information: Cone and container are available separately.

Delivery information: Supplied with a plunger, additional weights, a mains lead and instruction manual.

Specifications
  • Range:
    0 − 40 mm (400 Pen)
  • Description:
    Automatic penetrometer with controller
  • Seq:
    01
  • Interfaces:
    RS232
  • Cat. No.:
    619-0312
  • Timer:
    5, 8, 10, 12, 30, 60 settings
  • Weight:
    8,3 kg
  • Display:
    Ø = 150 mm in 400×0,1 mm increments
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sample container (petrolatum), cylindrical with flat bottom, Ø×H: 102×65 mm, with water-tight lid
    Sample container (petrolatum), cylindrical with flat bottom, Ø×H: 102×65 mm, with water-tight lid
    619-0323
    Log in for availability
    1 * 1 ST - 523,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Sample container (bitumen), Ø×H: 55×35 mm, for penetrations <200
    Sample container (bitumen), Ø×H: 55×35 mm, for penetrations <200
    619-0332
    Log in for availability
    1 * 50 ST

Product Information

  • Catalog #
    Availability
    Price
  • Calibration kit with UKAS certification
    Calibration kit with UKAS certification
    619-0311
    Log in for availability
    1 * 1 KIT

Product Information

  • Catalog #
    Availability
    Price
  • Standard penetration needle, 2,5 g
    Standard penetration needle, 2,5 g
    619-0331
    Log in for availability
    1 * 3 ST

Product Information

  • Catalog #
    Availability
    Price
  • ASTM-IP optional cone, hollow brass, 102,5 ±0,05 g
    ASTM-IP optional cone, hollow brass, 102,5 ±0,05 g
    619-0318
    Log in for availability
    1 * 1 ST - 2 380,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Standard needle with conformance certificate
    Standard needle with conformance certificate
    619-0330
    Log in for availability
    1 * 1 ST - 478,00 €