Order Entry
Germany
Orders LinkContactUsLinkComponent
Microplates, 384-well

Microplates, 384-well

V-bottom, Natural, 14,4 mm, 384, -, 13 - 120 µl, 130 µl
Catalog # 736-0152
Supplier:   Greiner Bio-One
Microplates, 384-well
Catalog # 736-0152
Supplier:  Greiner Bio-One
Microplates, 384-well
Microplates, 384-well

V-bottom, Natural, 14,4 mm, 384, -, 13 - 120 µl, 130 µl

Price
1 120,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

PP, without lid.

  • High chemical and temperature resistance (−196 °C to +121 °C)
  • Standard plates available with flat or V-shaped well profile
  • Deep well Small Volume™ plates have a conical square well geometry with flat bottom that ensures accurate pipetting and thus reduces the dead volume
  • Available in natural, black or white
Specifications
  • No. of wells:
    384
  • Sterile:
    -
  • Colour:
    Natural
  • Description:
    V-bottom
  • Height:
    14,4 mm
  • Seq:
    04
  • Working volume:
    13 - 120 µl
  • Total volume:
    130 µl
  • Cat. No.:
    736-0152
  • Model:
    736-0152
  • Well profile:
    V-bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.