Vacuum filtering flasks, Büchner, with screwthread connector
100 ml, 105 mm, 64 mm, 24 mm
Catalog # 511-0775
Supplier: SciLabware
Vacuum filtering flasks, Büchner, with screwthread connector
Catalog # 511-0775
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Side arm features a PTFE screwthread connector for easy and safe fitting of 9 mm bore vacuum tubing
- With tooled neck to accept a rubber stopper or cone
Büchner flasks with heavy wall construction for vacuum filtration applications.
Certifications: Complies with ISO 6556
Specifications
- Ext.Ø:64 mm
- Capacity:100 ml
- Height:105 mm
- Seq:01
- Neck I-Ø:24 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



