Slide mailers
Slide mailers, Translucent, PP, 67×85×6 mm, 2
Catalog # 631-9145
Supplier: KARTELL
Jump to:
Product Details & Documents
These mailers are suitable for the safe transportation of cytological and geological microscope slides.
- Separate compartment with guide rails and more space for each slide
- Flush closing
- Lightweight and flat
W×D×H: 50×100×6 mm (for 1); 67×85×6 mm (for 2); 84×100×6 mm (for 3)
Specifications
- No. of slides:2
- Colour:Translucent
- Description:Slide mailers
- Material:PP
- Seq:002
- W×D×H:67×85×6 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



