Storage Drawers
Double drawer, outer dimension: 164×263×74 mm, 1 drawer, 2 L, D, 155×243×64 mm
Catalog # 216-4363
Supplier: MULTIROIR
Jump to:
Product Details & Documents
Stackable polystyrene drawer unit ideal for organising and storing laboratory components, consumables, and various materials.
- Can be wall-mounted, fixed to a partition or placed on a countertop
- Single or double drawer
- Various sizes available
- Transparent drawers with label holder
- Compartmentalised drawers
The modular assembly system makes these pull-out drawers easy to open.
Specifications
- Type:D
- Capacity:2 L
- Description:Double drawer, outer dimension: 164×263×74 mm, 1 drawer
- Seq:04
- W×D×H:155×243×64 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



