Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

2000 ml, 180 mm, 125 mm
Catalog # 213-0265
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # 213-0265
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

2000 ml, 180 mm, 125 mm

Price
193,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, rust-proof, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    125 mm
  • Capacity:
    2000 ml
  • Height:
    180 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.